30 in. 1000 CFM Internal Blower for AK8300ASX Power Pack in Stainless
Cheng 30 in. 1000 CFM Internal Blower for AK8300ASX Power Pack in Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful 1000 CFM In-Line Blower
- For use with select Zephyr range hood models
- Installation hardware included
- Multiple fan speeds lets you adjust the speed to fit the ventilation need
- 10 in round ducting needed for installation
- See range hood specification sheet to ensure compatibility
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5.45
- Brand Model Compatibility:
- ADL-E42BSX, ADL-M90BSX, ADU-M90BSX, AIN-M80ASX, AIN-M80AWX, AK8300ASX, ALA-E42ABX, ALA-E42BBX, ALA-E42BWX, ALA-M90BBX, ALA-M90BWX, ALL-E42BBX, ALL-E42BWX, ALL-M90BBX, ALL-M90BWX, ALU-E43ASX, ALU-E43AWX, ALU-E43BSX, ALU-E43BWX, ALU-E63ASX, ALU-E63AWX, ALU-E63BSX, ALU-E63BWX, COK-E36BSX, COK-E42BSX, COK-E48BSX, CTP-E48BSX, CTP-E54BSX, CTP-E60BSX, DLI-E30ASX, DLI-E36ASX, ALU-E43CSX, ALU-E43CWX, ALU-E63CSX, ALU-E63CWX, DLA-E42ASSX, DLA-M90ASSX, DVL-E36ASSX, DVL-E42ASSX, CTP-E36CSX, CTP-E60CSX, CTP-E54CSX, CTP-E48CSX, DME-M90AMBX, DME-M90ASSX, DME-M90ASGX, COK-E36BSX, COK-E48CBGX, COK-E36CBGX, COK-E36CSX, COK-E48CSX, COK-E42CBGX, COK-E42CSX, DVS-E36ASSX, DVS-E30ASSX, DAP-M90AMWX, DAP-M90AMBX, DHZ-M90AMWX, DHZ-M90AMBX
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Collection:
- Cheng
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-7/8 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 14-5/8 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Product Type:
- In-Line, Blower
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 30 in