30 in. Downdraft Range Hood in Stainless Steel
Core Collection 30 in. Downdraft Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Value Driven
- Variable Speed Control Knob
- Decorative Mesh Filters
- Auto On/Off Feature
- Automatic Heat Sensor
- Powerful 500 CFM Blower
- Optional Remote Up/Down Control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- DDA-0001, MUA006A
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Filter Type:
- Mesh
- Height:
- 9-1/2 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 72.75 lb
- Width:
- 30 in