40-3/8 in. LED Insert in Stainless Steel, ACT
Core Collection 40-3/8 in. LED Insert in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Clean Air Feature
- Electronic Touch Controls
- Professional Baffle Filters
- Vertical or Horizontal Ducting
- Dual-Level Lighting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 7
- Application:
- Residential
- Brand Model Compatibility:
- MUA010A
- CFM:
- 1200 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 19-1/4 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Pro-Baffle
- GSA Approved:
- No
- Height:
- 12 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 840 W
- Width:
- 40-3/8 in