48 in. Ducted Wall Mount Range Hood in Stainless Steel
Core Collection 48 in. Ducted Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- ICON Touch® LCD Controls
- Hybrid baffle filters
- LumiLight LED Lighting with TruHue™
- Powerful 1200-CFM Blowers
- Optional Extension Duct Cover Kit
- Optional wireless remote control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 9
- Brand Model Compatibility:
- RC-0002, Z1C-00SP, AK1718, MUA010A
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- ICON Touch™
- Depth:
- 24 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Hybrid Baffle
- Height:
- 29 in
- Hood Vent Type:
- Wall Mount
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1080 W
- Weight:
- 52.6 lb
- Width:
- 47-15/16 in