Cyclone 36 in. Under Cabinet Hood in Stainless Steel, 600 CFM
Core Collection Cyclone 36 in. Under Cabinet Hood in Stainless Steel, 600 CFM
Frequently Purchased Together
Product Details
Product Details
- Mechanical Slide Controls
- 3 Speed Levels
- LumiLight LED Lighting
- Dual-Level Lighting
- 2 Removable Safety Grilles
- Filter-Less Self-Cleaning System
- Multiple Color Options
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- MUA006A, AK00066, AK1716
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Mechanical Slide
- Depth:
- 22-1/4 in
- Duct Size:
- 6 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 6-3/8 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 35-3/4 in