Monsoon Connect 42in LED Hood in Stainless Steel, ACT
Core Collection Monsoon Connect 42in LED Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with Zephyr Connect App
- LumiLight LED Lighting
- Airflow Control Technology™ (ACT™)
- Clean Air Feature
- Professional Baffle Filters
- Vertical or Horizontal Ducting
- Optional Wireless Remote Control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- 14000005, PBD-1300B, MUA008A, MUA010A
- CEC Compliant:
- For Sale in CA
- CFM:
- 700 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Proximity Touch
- Depth:
- 19-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Pro-Baffle
- Height:
- 12 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Sones:
- 6
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 40-3/8 in