Recirculating Kit for ZSI-E30AS Chimney Wall Hood in Black
Core Collection Recirculating Kit for ZSI-E30AS Chimney Wall Hood in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Sienna Wall model range hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZSI-E30AS, ZSI-E30BS, ZSI-E36AS, ZSI-E36BS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- UPC:
- 646328003288