Siena Pro 48 in. LED Wall Hood in Stainless Steel, 1200 CFM with ACT
This product has been replaced by
Manufacturer Part #ZSP-E48DS
Core Collection Siena Pro 48 in. LED Wall Hood in Stainless Steel, 1200 CFM with ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ICON Touch® Controls
- LumiLight LED Lighting
- Hybrid Baffle Filters
- Dual-Level Lighting
- Powerful 1200 CFM Blowers
- Optional Extension Duct Cover Kit
- Optional Make-Up Air Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 9
- Application:
- Residential
- Brand Model Compatibility:
- Z1C-00SP, MUA010A, AK1718, RC-0002
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 21-15/16 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Hybrid Baffle
- Height:
- 27-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1080 W
- Weight:
- 64.5 lb
- Width:
- 47-7/8 in