This product requires certification to purchase.

Tornado I 28 in. LED Hood in Stainless Steel

You last purchased this on
 
Zephyr

Core Collection Tornado I 28 in. LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK8100BS
  • Item #9563435
  • Manufacturer Part #AK8100BS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zephyr

Core Collection Tornado I 28 in. LED Hood in Stainless Steel

  • Fast #
  • Part #ZAK8100BS
  • Item #9563435
  • Manufacturer Part #AK8100BS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LumiLight LED Lighting
  • Powerful 600 CFM Blower
  • Hybrid Baffle Filters
  • 3 Speed Mechanical Slide Controls
  • Dual-Level Lighting
  • Optional Liner Accessories Available
  • Optional Ductless Recirculating Kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
Application:
Residential
Brand Model Compatibility:
ZRC-0080, Z0F-C008, AK0800AS, AK0836AS, MUA006A
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Slide
Depth:
11-3/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Hybrid Baffle
Height:
10-1/2 in
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Installation Type:
Insertion
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
6
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
360 W
Weight:
21.6 lb
Width:
27-9/16 in