Core Collection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Welded and Polished Body
- LumiLight LED Lighting
- 6 Speed Mechanical Slide Controls
- Dual-Level Lighting
- Baffle Filters
- Vertical or Horizontal Ducting
- Optional Ductless Recirculating Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-0071, MUA006A, AK00067, Z0F-C005, AK1716
- CFM:
- 400 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 21 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 7-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 204 W
- Weight:
- 36.500 lb
- Width:
- 35-9/10 in