Core Collection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LumiLight LED Lighting
- Ultra-Quiet Performance
- Longer Warranty Than Competitors
- Dishwasher Safe Aluminum Mesh Filter
- Powerful 400 CFM Blower
- 3 Speed Mechanical Slide Controls
- Optional Ductless Recirculating Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-0080, Z0F-C008, AK0800AS, AK0836AS
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 11-3/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 10-1/2 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Installation Type:
- Insertion
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 360 W
- Weight:
- 21.6 lb
- Width:
- 27-9/16 in