Duct Cover in Matte Black, DME, DAP
Designer Collection Duct Cover in Matte Black, DME, DAP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Mesa Model Range Hoods
- Matte Black color
- Includes upper and lower duct covers
- Accommodates taller ceiling heights
- Kit includes everything you need to complete the duct cover installation
- Not compatible with ZRC-01ME recirculating kit
Specifications
- Brand Model Compatibility:
- DME-M90AMBX, DAP-M90AMBX
- Collection:
- Designer Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-29/50 in
- Height:
- 21 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- UPC:
- 646328010200
- Width:
- 14-1/10 in