Lux Connect 43 in. LED Hood Body Only in White
Designer Collection Lux Connect 43 in. LED Hood Body Only in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with Zephyr Connect App
- Includes Wireless Remote Control
- LED Light Strip
- Perimeter Aspiration System
- Multiple Blower Options
- Clean Air Feature
- Optional Ductless Recirculating Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.5
- Application:
- Residential
- Brand Model Compatibility:
- CBI-390A, ZRC-01LX, MUA006A, MUA008A, Z0F-C002
- CFM:
- 290 ft3/min
- Collection:
- Designer Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Capacitive Touch
- Depth:
- 27-1/2 in
- Duct Size:
- 6 in;10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 14-3/8 in
- Hood Vent Type:
- Island
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Range Hood
- Sones:
- 3
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 780 W
- Width:
- 43-3/8 in