This product requires certification to purchase.

Trapeze 48 in. LED Hood Body Only in Stainless Steel

You last purchased this on
 
Zephyr

Designer Collection Trapeze 48 in. LED Hood Body Only in Stainless Steel

  • Fast #
  • Part #ZCTPE48CSX
  • Item #9707824
  • Manufacturer Part #CTP-E48CSX
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zephyr

Designer Collection Trapeze 48 in. LED Hood Body Only in Stainless Steel

  • Fast #
  • Part #ZCTPE48CSX
  • Item #9707824
  • Manufacturer Part #CTP-E48CSX
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multiple Blower Options
  • LumiLight LED Lights
  • Directional Lighting
  • Professional Baffle Filters
  • Electronic Touch Controls
  • Optional Wireless Remote Control
  • Optional Extension Duct Cover Kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
6.5
Application:
Residential
Brand Model Compatibility:
CBI-390A, Z1C-00TP, 14000005, MUA006A, MUA008A
CFM:
290 ft3/min
Collection:
Designer Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
26-5/8 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
Height:
34 in
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Sones:
3
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
780 W
Weight:
84 lb
Width:
48 in