Internal Blower in Stainless
Internal Blower in Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quiet 600 CFM internal blower
- For use with select Zephyr range hood models
- Installation hardware included
- Multiple fan speeds lets you adjust the speed to fit the ventilation need
- 8 in round ducting needed for installation
- See range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model DLI-E30ASX, Model DLI-E36ASX
- CARB OTC LEED Compliant:
- No
- CFM:
- 600 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 14-3/8 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 14 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Outdoor
- Material:
- Steel
- Product Type:
- Internal Blower
- UL Listed:
- No
- Width:
- 14-3/8 in