41-15/16 in. 1000 cfm 3-Speed Wall Mount Range Hood in Black Stainless
Layers 41-15/16 in. 1000 cfm 3-Speed Wall Mount Range Hood in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 6.55
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Collection:
- Layers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Capacitive Touch
- Depth:
- 22 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Decorative Mesh
- Height:
- 3-1/2 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 646328004261
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 41-15/16 in