24 in. Single Zone Compact Beverage Cooler in Stainless Steel with Reversible Door & Lock
Presrv™ 24 in. Single Zone Compact Beverage Cooler in Stainless Steel with Reversible Door & Lock
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
- Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
- Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
- Door Lock Included
- 3 Color LED Lighting
- Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
- ADA Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- Brand Model Compatibility:
- PRHAN-C001, Z0F-C004
- CSA Certified:
- No
- Capacity:
- 5.11 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 23-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 31-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Steel
- Product Type:
- Beverage Cooler
- Refrigerator Type:
- Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 50 Deg F
- Volts:
- 115V
- Watts:
- 180 W
- Weight:
- 110 lb
- Width:
- 23-7/8 in