This product requires certification to purchase.

Handle for PRW24C32AG, PRW24C32BG, PRW24C32CG, PRWB24C32AG and PRWB24C32BG

You last purchased this on
 
Zephyr

Presrv™ Handle for PRW24C32AG, PRW24C32BG, PRW24C32CG, PRWB24C32AG and PRWB24C32BG

  • Fast #
  • Part #ZPRHANC002
  • Item #8155966
  • Manufacturer Part #PRHAN-C002
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zephyr

Presrv™ Handle for PRW24C32AG, PRW24C32BG, PRW24C32CG, PRWB24C32AG and PRWB24C32BG

  • Fast #
  • Part #ZPRHANC002
  • Item #8155966
  • Manufacturer Part #PRHAN-C002
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with select Zephyr preserve model wine and beverage coolers
  • Made from high quality stainless steel
  • Pro style look to match other pro handles in your kitchen
  • Finished in stainless steel
  • See preserve cooler specification sheet to ensure compatibility
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PRW24C32AG, PRW24C32BG, PRW24C32CG, PRWB24C32AG, PRWB24C32BG, PRWB24C32CG
Collection:
Presrv™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Handle
Weight:
2 lb