Kegerator Double Tap Kit with CO2 in Stainless Steel
Presrv™ Kegerator Double Tap Kit with CO2 in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double faucet draft beer tower
- High quality material for long-lasting use
- Includes regulator and D system keg coupler
- Includes 5 lbs. CO2 tank
- Limited 1 year warranty
- See Preserve cooler specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- PRKB24C01AG, PRKB24C01AS-OD
- CEC Compliant:
- For Sale in CA
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-4/5 in
- Height:
- 17-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Kegerator Kit
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 11-1/5 in