24 in. Single Zone Under Cabinet Beverage Cooler in Stainless Steel with Reversible Door
Presrv™ 24 in. Single Zone Under Cabinet Beverage Cooler in Stainless Steel with Reversible Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Precisetemp™ has multiple internal sensors to help maintain accurate temperatures for precise cooling.
- Active Cooling Technology is an on-board computer that controls the active cooling fans to provide temperature stability and even cooling.
- Vibration Dampening System has a heavy-duty cabinet, rubber footings, and high-quality components help reduce noise and vibration to minimize wine disturbance.
- Dual-Pane, Low-e, Argon-Filled Glass Door improves insulation to minimize heat exchange. A Low-e coating helps minimize the amount of UV and infrared light that passes through the glass door.
- 3 Color LED Lighting
- Full-Extension Black Wood Racks on stainless steel ball bearing glides fully extend, making it easier to access wine bottles and avoid label scratching.
-
Lead Law Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1
- Brand Model Compatibility:
- PRHAN-C001, PRHAN-C102, PRHAN-C104, Z0F-C004
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 5.6 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Glass
- Control Type:
- Capacitive Touch
- Depth:
- 23-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 33-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Product Type:
- Beverage Cooler
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Type:
- Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 50 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 112 lb
- Width:
- 23-7/8 in