24 in. Single Zone Under Counter Outdoor Kegerator & Beverage Cooler in Stainless Steel with Reversible Door
Presrv™ 24 in. Single Zone Under Counter Outdoor Kegerator & Beverage Cooler in Stainless Steel with Reversible Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single, Double or Triple Tap Options (sold separately)
- The Reversible Door Hinge allows anyone to conveniently change the door hinge location from Left or Right to better accommodate your space.
- Cloud White LED Lighting
- Built-In Installation Kit Included
- Beer Line Cooling System
- ENERGY STAR model that is certified for superior efficiency using 20%-30% less energy than traditional models.
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- Brand Model Compatibility:
- PRKFK-01SSC, PRKFK-02SSC, PRKFK-03SSC, PRKRAIL-0124SS, PRKSHLF-02SS, PRCAST-C001, PRHAN-C001, PRHAN-C101, PRHAN-C102, PRHAN-C104
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Collection:
- Presrv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 33-7/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Product Type:
- Kegerator
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Temperature Range:
- 32 to 65 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-7/8 in