This product requires certification to purchase.

You last purchased this on
 
Zephyr

Presrv™

  • Fast #
  • Part #ZPRKCLN001
  • Item #10052728
  • Manufacturer Part #PRKCLN-001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zephyr

Presrv™

  • Fast #
  • Part #ZPRKCLN001
  • Item #10052728
  • Manufacturer Part #PRKCLN-001
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Effortless clean with our quick connect system
  • No mess with easy twist fit connection
  • Essential for properly cleaning kegerator beer lines
  • Comes with cleaning powder
  • Limited 1 year warranty
  • See Preserve cooler specification sheet to ensure compatibility
  • Requires Certification

Specifications

Brand Model Compatibility:
PRKB24C01AG, PRKB24C01AS-OD
CEC Compliant:
For Sale in CA
Collection:
Presrv™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-1/25 in
Height:
7-13/100 in
Product Type:
Cleaning Kit
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UL Listed:
No
Width:
3-1/25 in