Presrv™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with select Zephyr Preserve Kegerators
- Convert your Preserve Kegerator to a beverage center with additional shelving
- Transparent gray glass
- Kit contains 2 glass shelves
- Limited 1 year warranty
- See Preserve cooler specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- PRKB24C01AG, PRKB24C01AS-OD
- CEC Compliant:
- For Sale in CA
- Collection:
- Presrv™
- Color Finish Category:
- Clear
- Color Finish Name:
- Glass
- Depth:
- 4-9/10 in
- Height:
- 15-3/10 in
- Material:
- Glass
- Product Type:
- Shelf
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 10-1/2 in