This product requires certification to purchase.

38 in. 390 cfm Round Ducted Hood in Stainless Steel

You last purchased this on
 
Zephyr

Pro Collection 38 in. 390 cfm Round Ducted Hood in Stainless Steel

  • Fast #
  • Part #ZAK8300BSX
  • Item #9563431
  • Manufacturer Part #AK8300BSX
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zephyr

Pro Collection 38 in. 390 cfm Round Ducted Hood in Stainless Steel

  • Fast #
  • Part #ZAK8300BSX
  • Item #9563431
  • Manufacturer Part #AK8300BSX
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LumiLight LED Lighting
  • Multiple Blower Options
  • Includes Wireless Remote Control
  • Professional Baffle Filters
  • Clean Air Feature
  • Tri-Level Lighting
  • Optional Liner Accessories Available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
9
Application:
Residential
Brand Model Compatibility:
CBI-390A, CBI-290C, CBI-600A, PBI-1100B, CBE-1000, PBN-1000A, AK0848AS, AK0854AS, AK0860AS
CFM:
390 ft3/min
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
15-13/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
Height:
11-7/16 in
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Installation Type:
Insertion
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Sones:
5
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1080 W
Weight:
29.8 lb
Width:
38-7/16 in