Spruce 42 in. LED Outdoor Insert in Stainless Steel
Pro Collection Spruce 42 in. LED Outdoor Insert in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LumiLight LED Lighting
- Hight Quality 304S Stainless Steel
- Outdoor Rated
- Professional Baffle Filters
- 3 Speed Metallic Knob Dial
- Powerful 1200 CFM Blowers
- Vertical 10 in. Round Ducting
Specifications
- ADA Compliant:
- No
- AMP:
- 8
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 22-1/2 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Pro-Baffle
- GSA Approved:
- No
- Height:
- 12 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Range Hood
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 960 W
- Width:
- 40-3/8 in