This product requires certification to purchase.

You last purchased this on
 
Zephyr

Pro Collection

  • Fast #
  • Part #ZAK7000CS
  • Item #9039766
  • Manufacturer Part #AK7000CS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zephyr

Pro Collection

  • Fast #
  • Part #ZAK7000CS
  • Item #9039766
  • Manufacturer Part #AK7000CS
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • Professional Baffle Filters
  • Welded and Polished Body
  • Clean Air Feature
  • LumiLight LED Lighting
  • Optional Ductless Recirculating Kit
  • Optional Wireless Remote Control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
Application:
Residential
Brand Model Compatibility:
AK0720, AK1720, 14000005, ZRC-7000C, MUA008A, Z0F-C002, AK1710
CFM:
650 ft3/min
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
22-1/2 in
Duct Size:
8 in;3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Pro-Baffle
Height:
11 in
Hood Vent Type:
Under Cabinet
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Product Type:
Range Hood
Sones:
6
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
600 W
Width:
29-7/8 in