Pro Collection
Frequently Purchased Together
Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Includes Wireless Remote Control
- Professional Baffle Filters
- Electronic Touch Controls
- Powerful 1200 CFM Blowers
- Clean Air Feature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 7
- Application:
- Residential
- Brand Model Compatibility:
- MUA010A
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 22-1/2 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Pro-Baffle
- Height:
- 12 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Product Type:
- Range Hood
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 840 W
- Width:
- 46-3/8 in