This product requires certification to purchase.

28 in. Canopy Range Hood in Stainless Steel

This product has been replaced by

Tornado I 28 in. LED Hood in Stainless Steel
Zephyr Tornado I 28 in. LED Hood in Stainless Steel
Manufacturer Part #AK8100BS
You last purchased this on
 
Zephyr

Tornado I 28 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK8100ASBF
  • Item #7517489
  • Manufacturer Part #AK8100AS-BF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Tornado I 28 in. LED Hood in Stainless Steel
Zephyr Tornado I 28 in. LED Hood in Stainless Steel
Manufacturer Part #AK8100BS
Zephyr

Tornado I 28 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #ZAK8100ASBF
  • Item #7517489
  • Manufacturer Part #AK8100AS-BF
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.3
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Tornado I
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
11-3/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Hybrid Baffle
Height:
11-1/2 in
Hood Vent Type:
Canopy
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
6
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
45 lb
Width:
27-9/16 in