Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal Backsplash Can Be Used with Multiple Range Hood Models
- Telescoping backsplash can accommodate a wide range of mounting heights
- Durable stainless steel construction
- Easy to clean
- All hardware included
- Instructions Included
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/10 in
- Height:
- 30 in
- Material:
- Steel
- Width:
- 30 in