1 Gallon ZEROL 200TD Refrigerant OIL
Zerol 1 Gallon ZEROL 200TD Refrigerant OIL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alkylbenzene refrigeration oil for HVAC-R compressors
- Use with all CFC and HCFC refrigerants as well as with hydrocarbons and ammonia in all refrigeration and AC applications
- In a burnout, the solvency of Zerol enables it to be used to clean up the by-products and burnt oil
- OEM Approvals: Copeland (Zerol 200TD), Danfoss, Tecumseh, Carrier Carlyle Bristol and many others
- Solvency
- High miscibility
- Low foaming
- Excellent thermal stability
- Low floc point quality
- Excellent compatibility
Specifications
- Application:
- HVAC
- Collection:
- Zerol
- Color Finish Name:
- Clear
- Material:
- Plastic
- Size:
- 1 gal