This product requires certification to purchase.

1-1/2 x 1-1/2 in. 22 Degree Angle Left Short Bend Waste Arm

You last purchased this on
 
Zin JJ Enterprises

1-1/2 x 1-1/2 in. 22 Degree Angle Left Short Bend Waste Arm

  • Fast #
  • Part #ZLS221501
  • Item #3450186
  • Manufacturer Part #LS22-15-01
3.4 out of 5 Customer Rating
You last purchased this on
 
Zin JJ Enterprises

1-1/2 x 1-1/2 in. 22 Degree Angle Left Short Bend Waste Arm

  • Fast #
  • Part #ZLS221501
  • Item #3450186
  • Manufacturer Part #LS22-15-01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Product Type:
Waste Arm