This product requires certification to purchase.

5/8 in.-11 Zinc Hex Nut

You last purchased this on
 

5/8 in.-11 Zinc Hex Nut

  • Fast #
  • Part #ZHNE11
  • Item #1351567
4.5 out of 5 Customer Rating
You last purchased this on
 

5/8 in.-11 Zinc Hex Nut

  • Fast #
  • Part #ZHNE11
  • Item #1351567
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
Coating:
Zinc
Diameter - Inside 1:
5/8 in
Drive Type:
Hex
Product Type:
Hex Nut
Size:
5/8 in-11