1/2 in. 1100 gal Water Filter
1/2 in. 1100 gal Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1023, ASSE 1087
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes