Chrome Hot and Cold Water Dispenser
HydroTap Classic BCS Chrome Hot and Cold Water Dispenser
Product Details
Product Details
- Elevate your home hydration with the HydroTap classic BCS tap and enjoy instant access to filtered boiling, chilled and sparkling water from the tap
- The HydroTap classic can be installed over the sink as a secondary tap or over either of our optional Classic range font/drip trays (integrated or raised)
- The HydroTap Classic is available in three finishes: Chrome, brushed chrome and matte black
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B438.1
- Collection:
- HydroTap Classic BCS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 8-1/4 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Double Check Valve
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 4-9/16 in
- UL Listed:
- Yes