This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #ZLGBK
  • Item #1352060
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #ZLGBK
  • Item #1352060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Zinc
Diameter:
1/4 in
Length:
2 in
Product Type:
Lag Bolt
Size:
1/4 in
Width:
1/4 in