16-1/2 x 15-1/4 in. 1000W 20A 1.6 cu. ft. Built-In Microwave
16-1/2 x 15-1/4 in. 1000W 20A 1.6 cu. ft. Built-In Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High performance technology seamlessly integrated into your cabinets or above a single wall oven
- 1000 watt microwave with 11 different power levels
- Enjoy sensor-cooking, speed cooking, and multiple auto-defrost settings for enhanced cooking and convenience
- Easy to read LCD display and kitchen timer
- Child lock safety feature for added peace of mind
- Rapid preheating - with rapid preheating, your oven reaches the set temperature very quickly to expedite the reheating process
- Reversible wire rack - face down for baking or roasting, face up for grilling
- 2 year warranty
- Non-directional DuraSnow® stainless steel is an everlasting finish that is corrosion, smudge, and fingerprint resistant
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 15-1/4 in
- Height:
- 16-1/2 in
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Number of Settings:
- 11
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-3/4 in