This product requires certification to purchase.

17-4/5 x 22 in. 1000W 15A 1.6 cu. ft. Built-In Microwave

You last purchased this on
 
ZLINE

17-4/5 x 22 in. 1000W 15A 1.6 cu. ft. Built-In Microwave

  • Fast #
  • Part #ZMWO24
  • Item #9310897
  • Manufacturer Part #MWO-24
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ZLINE

17-4/5 x 22 in. 1000W 15A 1.6 cu. ft. Built-In Microwave

  • Fast #
  • Part #ZMWO24
  • Item #9310897
  • Manufacturer Part #MWO-24
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
22 in
Height:
17-4/5 in
Installation Type:
Built-in
Material:
Stainless Steel
Microwave Type:
Built-in
Number of Settings:
3
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
1000 W
Width:
23-2/5 in