This product requires certification to purchase.

Undermount Bathroom Sink in Snow Finished Stainless Steel

ZLINE

Executive Undermount Bathroom Sink in Snow Finished Stainless Steel

  • Fast #
  • Part #ZSR60D33S
  • Item #9310857
  • Manufacturer Part #SR60D-33S
4 out of 5 Customer Rating
Brand image
ZLINE

Executive Undermount Bathroom Sink in Snow Finished Stainless Steel

  • Fast #
  • Part #ZSR60D33S
  • Item #9310857
  • Manufacturer Part #SR60D-33S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial grade rust-resistant stainless steel ensuring durability and longevity
  • Extra deep, high capacity bowls/basins providing maximum room for any size wash job
  • Creased accent lines and basin sloping create superior drainage, and provides more usable space - All Zline sinks eliminate free standing water 3 times faster than our competitors
  • Each Zline sink is designed geometrically to silence sound and create a quieter work space
  • Have peace of mind knowing all ZLine stainless steel sinks are cUPC certified, ensuring the materials used are durable and lead-free
  • This Zline stainless sink comes equipped with: Utility rack resistant to chipping or cracking, basket strainer, microfiber cloth
  • Requires Certification

Documents


Specifications

Collection:
Executive
Color Finish Category:
Stainless Steel
Color Finish Name:
Snow Finished Stainless Steel
Drain Opening:
3-1/2 in
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
19 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
810021143392
Vessel Only:
No
Width:
10 in