7-Burner 11400 BTU Sealed Cooktop in Stainless Steel
Professional Series 7-Burner 11400 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Handcrafted Italian brass burners offer the best the industry has to offer for superior heat distribution and retention
- Single-piece porcelain top makes cleaning simple and fast
- Solid-piece cast iron grill, this grill is heavy-duty and built to last
- Upgrade your ZLINE Range with high-quality brass burners
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 11400
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 8 in
- Ignition System:
- Electric Ignition
- MBH:
- 11.4
- Material:
- Ceramic
- Number of Burners:
- 7
- Power Source:
- Gas
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 48 in