14A Polycarbonate Pump Control Panel
14A Polycarbonate Pump Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RED/AMBER/GREEN LEDs for float switch indicators, Pump Run, High Water, System Ready, and HOA functions
- Ample room within the panel around the terminal block for field wiring
- TEST toggle will check all LEDs, globe, and horn
- Connect your Pivot Pro to the Z Control Cloud using Zoeller’s Wi-Fi Gateway, item number 90002-0001
- Lockable LCD menu allows for easy access to status, counters, and settings
- Adjustable settings
- Seal fail indicator/alarm for each pump (feature requires moisture sensor in pump)
- Thermal trip indicator/alarm for each pump (feature requires thermal sensor in pump)
- Lead/lag selector with pump run ratio settings
- Float switch logic choices: Smart or Relay, 3 or 4 float, SLLH or SLHL
Specifications
- AMP:
- 14, 9
- CSA Certified:
- No
- Color Finish Name:
- Grey
- Cover Included:
- Yes
- Decibel Rating (dB):
- 95 dB
- Depth:
- 6 in
- Height:
- 12 in
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4X
- Phase:
- Three Phase
- UL Listed:
- No
- UPC:
- 053514441975
- Volts:
- 200V
- Width:
- 16-1/2 in