18 x 22 in. Plastic Sump Basin
18 x 22 in. Plastic Sump Basin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ready to install for economical and simple installation
- One-piece, seam-free construction
- Able to accommodate multiple inlets around the periphery
- Designed to be buried flush-to-grade
- 1-year limited warranty: this model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind
Specifications
- CSA Certified:
- No
- Color Finish Name:
- Black
- Depth:
- 22 in
- Diameter:
- 18 in
- Height:
- 28 in
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sump Basin
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514040147
- Weight:
- 11 lb
- Width:
- 21 in