This product requires certification to purchase.

2 in. PVC/Clear Quiet Check Valve

You last purchased this on
 
Zoeller Pump Co

2 in. PVC/Clear Quiet Check Valve

  • Fast #
  • Part #Z300043
  • Item #3995611
  • Manufacturer Part #30-0043
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. PVC/Clear Quiet Check Valve

  • Fast #
  • Part #Z300043
  • Item #3995611
  • Manufacturer Part #30-0043
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solvent weld ends with unions
  • Vertical or horizontal installation
  • Rated up to 50 psi
  • PVC construction
  • Spring loaded 1/2 lb flapper to eliminated water hammer
  • Corrosion resistant, non-metallic parts
  • Durable PVC-constructed check body and compression end fittings
  • Buna N flapper, double shielded with PVC
  • Buna N compression ring seals
  • Reduces motor and pump noise from plumbing system
  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
10-1/2 in
Material:
Plastic
Pressure Class:
50#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
2 in
Valve Type:
Pump Check Valve