200/230/460V Single Directional Duplex Control Panel
200/230/460V Single Directional Duplex Control Panel
Product Details
Product Details
- Automatic reversing circuit
- Starting, control, and alarm circuits
- Thermal cut-out circuit
- Motor protective switch (circuit breaker/phase adjustable overloads) and rated motor contactor
- Alternating circuit (duplex)
- High water alarm light
- Internal seal leak light
- HOA switches and pilot light(s)
- Terminal strips
- Made in USA
Documents
Specifications
- AMP:
- 12.3
- Brand Model Compatibility:
- J842 Grinder Pump, F842 Grinder Pump
- CSA Certified:
- CSA C22.2
- Capacity:
- 54 gal
- Cord Length:
- 20 ft
- Cover Included:
- No
- Discharge:
- 1-1/4 in
- Flow Rate:
- 59 gpm
- Height:
- 23 in
- Horsepower:
- 2 hp
- Impeller:
- Non-Clogging Vortex
- Length:
- 21 in
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 10 in