This product requires certification to purchase.

24 x 36 in. Sewer Basin and Cover with 2 in. Vent

You last purchased this on
 
Zoeller Pump Co

24 x 36 in. Sewer Basin and Cover with 2 in. Vent

  • Fast #
  • Part #Z311102
  • Item #1785139
  • Manufacturer Part #31-1102
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

24 x 36 in. Sewer Basin and Cover with 2 in. Vent

  • Fast #
  • Part #Z311102
  • Item #1785139
  • Manufacturer Part #31-1102
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24" x 36" poly structural foam basin
  • Solid Simplex cover
  • Includes 4" inlet hub
  • Includes pipe seal kit with 24" fiberglass cover, 2" vent and 2" discharge
  • Requires Certification

Specifications

Crush Proof:
No
Depth:
36 in
Diameter:
24 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
42 in
Length:
48 in
Material:
Fiberglass
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
40 in