3 in. 250psig Flange Cast Iron Check Valve
3 in. 250psig Flange Cast Iron Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 12-1/2 in
- Length:
- 11 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Width:
- 10 in