This product requires certification to purchase.

3 in. Solvent Weld Plastic Check Valve

You last purchased this on
 
Zoeller Pump Co

3 in. Solvent Weld Plastic Check Valve

  • Fast #
  • Part #Z300044
  • Item #3995612
  • Manufacturer Part #30-0044
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

3 in. Solvent Weld Plastic Check Valve

  • Fast #
  • Part #Z300044
  • Item #3995612
  • Manufacturer Part #30-0044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Designed to reduce water hammer
  • Reduces motor and pump noise from plumbing system
  • For horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durable body and end fittings
  • Easy installation, no threading of pipe required
  • Suitable for installation below basin cover
  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Length:
9-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
130
Pressure - Maximum:
50 psi
Pressure Class:
50#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material:
Plastic
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Check Valve
Width:
5-1/2 in