This product requires certification to purchase.

30 x 36 in. Duplex Poly Sump Basin

You last purchased this on
 
Zoeller Pump Co

30 x 36 in. Duplex Poly Sump Basin

  • Fast #
  • Part #Z310043
  • Item #873444
  • Manufacturer Part #31-0043
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller Pump Co

30 x 36 in. Duplex Poly Sump Basin

  • Fast #
  • Part #Z310043
  • Item #873444
  • Manufacturer Part #31-0043
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for residential and commercial applications
  • 2" vent, 2" discharge, solid Steel duplex cover, 4" Cast Iron hub
  • Polyethylene
  • 30" x 36" duplex sump and sewage basin
  • Requires Certification

Specifications

Crush Proof:
No
Depth:
36 in
Diameter:
30 in
Height:
42 in
Length:
48 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
40 in