12V Plastic Wet Cell Battery
Aquanot® 12V Plastic Wet Cell Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 34-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 12V Deep Cycle Aquanot® wet cell battery
- Provides approximately 7 hours of continuous run time for 507 Series
Specifications
- Collection:
- Aquanot®
- Height:
- 9 in
- Length:
- 13 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Wet Cell Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Volts:
- 12V
- Width:
- 6-1/2 in