This product requires certification to purchase.

Check Valve 1-1/2 in. FNPT

You last purchased this on
 
Zoeller

Check Valve 1-1/2 in. FNPT

Brand image
You last purchased this on
 
Zoeller

Check Valve 1-1/2 in. FNPT

  • Fast #
  • Part #Z300164
  • Item #491177
  • Manufacturer Part #30-0164
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Zoeller unicheck can be mounted vertically or horizontally
  • The neoprene polyester reinforced flapper has metal backing plates and a stainless steel fastener
  • Its full flow design has no restrictions, making it suitable for effluent and sewage pump installations
  • Vertical or horizontal installation
  • Full-flow design - no restrictions
  • Stops backflow of water
  • Standard, 1-1/4", 1-1/2", 2", 3" female NPT pipe
  • Corrosion-resistant, powder coated epoxy finish
  • Rated at 50 psi (115' [35 m] of head) at 130°F (54°C)
  • Stainless steel bolts
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/2 in
Height:
6-1/4 in
Length:
5-1/2 in
Material:
Cast Iron
Maximum Temperature:
130
Power Source:
AC
Pressure - Maximum:
50 psi
Pressure Class:
50#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Effluent
Pump Body Material:
Stainless Steel
Pump Mounting:
Horizontal
Valve Body Material:
Cast Iron
Valve Size:
1-1/2 in
Valve Type:
Check Valve



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing