This product requires certification to purchase.

Check Valve 3 in. FNPT

You last purchased this on
 
Zoeller

Check Valve 3 in. FNPT

  • Fast #
  • Part #Z300160
  • Item #513577
  • Manufacturer Part #30-0160
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zoeller

Check Valve 3 in. FNPT

  • Fast #
  • Part #Z300160
  • Item #513577
  • Manufacturer Part #30-0160
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vertical or horizontal installation
  • Full-flow design, no restrictions
  • Stops backflow of water
  • Neoprene polyester, reinforced flapper, smooth edge design, with cast iron and non-corrosive metal backing plates and stainless steel fastener
  • Corrosion-resistant, powder coated epoxy finish
  • Made in USA
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
8 in
Length:
6 in
Material:
Cast Iron
Maximum Temperature:
130
Pressure Class:
50#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Effluent
Pump Body Material:
Stainless Steel
Pump Mounting:
Horizontal
Valve Body Material:
Cast Iron
Valve Size:
3 in